2, 2-dimethyl-1, 3-propanediol, 25g
Mfr # D0791-25G
Zoro # G7995920
product price: $26.99
/eaKey Features
Chemical Formula
C5H12O2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
HS n.o. 2905.39.2000
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0791-25G
Zoro #
G7995920
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2,2-dimethyl-1,3-propanediol
Chemical Formula
C5H12O2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
HS n.o. 2905.39.2000
Chemical Container Type
Bottle
Molecular Weight
104.15 F.W.
CAS Number
126-30-7
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
2,2-dimethyl-1,3-propanediol
Form
Powder
Container Material
Clear Glass
Purity
98 %
Features
Hygroscopic
Volume
25 g
REMOVE - Previous PI Node
D
MDL Number
MFCD00004685
PubChem CID
31344
Quantity
25
Description
2,2-dimethyl-1,3-propanediol, CAS Number 126-30-7, Molecular Weight 104.15 F.W., Chemical Formula C5H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2905.39.2000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.