Zoro Homepage

2, 2-dimethyl-1, 3-propanediol, 500g

  • Mfr # D0791-500G

  • Zoro # G7912733


product price: $43.39
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Chemical Formula
C5H12O2
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0791-500G
Zoro #
G7912733
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,2-dimethyl-1,3-propanediol
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C5H12O2
Shelf Life
24 mo
CAS Number
126-30-7
Molecular Weight
104.15 F.W.
Shipping Restrictions
HS n.o. 2905.39.2000
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
2,2-dimethyl-1,3-propanediol
Purity
98 %
Form
Powder
Container Material
Clear Glass
Features
Hygroscopic
PubChem CID
31344
Quantity
500
Volume
500 g
MDL Number
MFCD00004685
REMOVE - Previous PI Node
D

Description

2,2-dimethyl-1,3-propanediol, CAS Number 126-30-7, Molecular Weight 104.15 F.W., Chemical Formula C5H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2905.39.2000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.