Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 2'-dipyridyl disulfide, 250g

  • Mfr # D1114-250G

  • Zoro # G7983899


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

CAS Number
2127-03-9
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
HS 2933.39.9200
Chemical Container Size
250 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1114-250G
Zoro #
G7983899
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
2,2'-dipyridyl disulfide
CAS Number
2127-03-9
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
HS 2933.39.9200
Chemical Formula
C10H8N2S2
Molecular Weight
220.31 F.W.
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
2,2'-dipyridyl disulfide
Features
Air Sensitive
Purity
98 %
Form
Powder
Container Material
Clear Glass
Volume
250 g
REMOVE - Previous PI Node
D
MDL Number
MFCD00006287
Quantity
250
PubChem CID
65093

Description

2,2'-dipyridyl disulfide, CAS Number 2127-03-9, Molecular Weight 220.31 F.W., Chemical Formula C10H8N2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.39.9200

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.