2, 2'-dipyridyl disulfide, 5g
Mfr # D1114-5G
Zoro # G8036889
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Molecular Weight
220.31 F.W.
Chemical Formula
C10H8N2S2
CAS Number
2127-03-9
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1114-5G
Zoro #
G8036889
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2,2'-dipyridyl disulfide
Molecular Weight
220.31 F.W.
Chemical Formula
C10H8N2S2
CAS Number
2127-03-9
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
HS 2933.39.9200
Application
GC Analysis
Container Type
Bottle
Product Type
2,2'-dipyridyl disulfide
Features
Air Sensitive
Form
Powder
Container Material
Clear Glass
Purity
98 %
PubChem CID
65093
MDL Number
MFCD00006287
REMOVE - Previous PI Node
D
Volume
5 g
Quantity
5
Description
2,2'-dipyridyl disulfide, CAS Number 2127-03-9, Molecular Weight 220.31 F.W., Chemical Formula C10H8N2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.39.9200
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.