Zoro Homepage
This item is Discontinued.
Tci Americas 2-(2-Hydroxyethyl)-1-Methylpyrrolidine M0908-10ML

2-(2-Hydroxyethyl)-1-Methylpyrrolidine (Discontinued)

  • Mfr # M0908-10ML
  • Zoro # G8174621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0908-10ML
Zoro #
G8174621
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
2-(2-Hydroxyethyl)-1-Methylpyrrolidine
Chemical Container Material
Clear Glass
CAS Number
67004-64-2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
129.2
Chemical Formula
C7H15NO

Description

2-(2-Hydroxyethyl)-1-Methylpyrrolidine, CAS Number 67004-64-2, Molecular Weight 129.2, Chemical Formula C7H15NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.