Zoro Homepage
This item is Discontinued.
Tci Americas 2, 3, 3-Trimethyl-1-Butene, 1mL T0671-1ML

2, 3, 3-Trimethyl-1-Butene, 1mL (Discontinued)

  • Mfr # T0671-1ML
  • Zoro # G8126671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0671-1ML
Zoro #
G8126671
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 mL

Details

Item
2,3,3-Trimethyl-1-Butene
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
CAS Number
594-56-9
Molecular Weight
98.19
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C7H14

Description

2,3,3-Trimethyl-1-Butene, CAS Number 594-56-9, Molecular Weight 98.19, Chemical Formula C7H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.