This item is Discontinued.

Tci Americas 2, 3, 4, 5-Tetraphenylthiophene, 25g T2200-25G

2, 3, 4, 5-Tetraphenylthiophene, 25g (Discontinued)

  • Mfr # T2200-25G
  • Zoro # G8278851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2200-25G
Zoro #
G8278851
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,3,4,5-Tetraphenylthiophene
Chemical Container Type
Bottle
Chemical Formula
C28H20S
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
388.53
CAS Number
1884-68-0
Chemical Grade
Reagent

Description

2,3,4,5-Tetraphenylthiophene, CAS Number 1884-68-0, Molecular Weight 388.53, Chemical Formula C28H20S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.