2, 3, 5, 6-Tetrafluorobenzenethiol, 5g

  • Mfr # T1044-5G

  • Zoro # G8169651


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Chemical Container Type
Bottle
Shipping Restrictions
UN3336, Mercaptans, Liquid, Flammable, n.o.s., 3, PG III
Chemical Container Material
Clear Glass
Chemical Formula
C6H2F4S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1044-5G
Zoro #
G8169651
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,3,5,6-Tetrafluorobenzenethiol
Chemical Container Type
Bottle
Shipping Restrictions
UN3336, Mercaptans, Liquid, Flammable, n.o.s., 3, PG III
Chemical Container Material
Clear Glass
Chemical Formula
C6H2F4S
Shelf Life
24 mo
CAS Number
769-40-4
Chemical Grade
Reagent
Molecular Weight
182.14

Description

2,3,5,6-Tetrafluorobenzenethiol, CAS Number 769-40-4, Molecular Weight 182.14, Chemical Formula C6H2F4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3336, Mercaptans, Liquid, Flammable, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.