Zoro Homepage

2, 3, 6, 7, 10, 11-Hexahydroxytriphenylene, 5g

  • Mfr # H0907-5G

  • Zoro # G8190067


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
CAS Number
4877-80-9
Chemical Container Material
Clear Glass
Molecular Weight
324.29
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0907-5G
Zoro #
G8190067
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,3,6,7,10,11-Hexahydroxytriphenylene
CAS Number
4877-80-9
Chemical Container Material
Clear Glass
Molecular Weight
324.29
Chemical Container Type
Bottle
Chemical Formula
C18H12O6xH2O
Shelf Life
24 mo

Description

2,3,6,7,10,11-Hexahydroxytriphenylene, CAS Number 4877-80-9, Molecular Weight 324.29, Chemical Formula C18H12O6�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.