Zoro Homepage

2, 3-Dihydroxybenzoic Acid, 5g

  • Mfr # C0054-5G

  • Zoro # G8075431


product price: $74.19
/ea

Key Features

Chemical Container Size
5 g
Chemical Formula
C7H6O4
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 154.13
CAS Number
303-38-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0054-5G
Zoro #
G8075431
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,3-Dihydroxybenzoic Acid
Chemical Formula
C7H6O4
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 154.13
CAS Number
303-38-8
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo

Description

2,3-Dihydroxybenzoic Acid, CAS Number 303-38-8, Molecular Weight F.W. 154.13, Chemical Formula C7H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.