Zoro Homepage

2, 3-dimethyl-1-butene, 25mL

  • Mfr # D1139-25ML

  • Zoro # G7961103


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Molecular Weight
84.16 F.W.
CAS Number
563-78-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1139-25ML
Zoro #
G7961103
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2,3-dimethyl-1-butene
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
84.16 F.W.
CAS Number
563-78-0
Chemical Formula
C6H12
Shipping Restrictions
Class 3, HS 2901.29.5000, PG II, UN3295
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
2,3-dimethyl-1-butene
Form
Liquid
Container Material
Clear Glass
Purity
98 %
REMOVE - Previous PI Node
D
PubChem CID
11249
MDL Number
MFCD00008923
Volume
25 mL
Quantity
25

Description

2,3-dimethyl-1-butene, CAS Number 563-78-0, Molecular Weight 84.16 F.W., Chemical Formula C6H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2901.29.5000, PG II, UN3295

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.