Zoro Homepage

2, 3-dimethyl-1-butene, 500mL

  • Mfr # D1139-500ML

  • Zoro # G8015539


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C6H12
Molecular Weight
84.16 F.W.
Chemical Container Size
500 mL
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1139-500ML
Zoro #
G8015539
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2,3-dimethyl-1-butene
Chemical Grade
Reagent
Chemical Formula
C6H12
Molecular Weight
84.16 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 2901.29.5000, PG II, UN3295
CAS Number
563-78-0
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
2,3-dimethyl-1-butene
Purity
98 %
Form
Liquid
Container Material
Clear Glass
REMOVE - Previous PI Node
D
Volume
500 mL
MDL Number
MFCD00008923
Quantity
500
PubChem CID
11249

Description

2,3-dimethyl-1-butene, CAS Number 563-78-0, Molecular Weight 84.16 F.W., Chemical Formula C6H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2901.29.5000, PG II, UN3295

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.