Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 3-dimethylbutane, 25mL

  • Mfr # D0690-25ML

  • Zoro # G7939552


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
Class 3, HS 2901.10.5000, PG II, UN2457
Shelf Life
24 mo
CAS Number
79-29-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0690-25ML
Zoro #
G7939552
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2,3-Dimethylbutane
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
Class 3, HS 2901.10.5000, PG II, UN2457
Shelf Life
24 mo
CAS Number
79-29-8
Molecular Weight
86.18 F.W.
Chemical Formula
C6H14
Application
GC Analysis
Container Type
Bottle
Product Type
2,3-dimethylbutane
Form
Liquid
Container Material
Clear Glass
Purity
98 %
MDL Number
MFCD00008925
REMOVE - Previous PI Node
D
PubChem CID
6589
Quantity
25
Volume
25 mL

Description

2,3-dimethylbutane, CAS Number 79-29-8, Molecular Weight 86.18 F.W., Chemical Formula C6H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2901.10.5000, PG II, UN2457

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.