Zoro Homepage

2, 3-dimethylbutane, 5mL

  • Mfr # D0690-5ML

  • Zoro # G7956230


product price: $33.39
/ea

Key Features

Shipping Restrictions
Class 3, HS 2901.10.5000, PG II, UN2457
Chemical Container Size
5 mL
Chemical Container Material
Clear Glass
CAS Number
79-29-8
Chemical Formula
C6H14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0690-5ML
Zoro #
G7956230
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
2,3-Dimethylbutane
Shipping Restrictions
Class 3, HS 2901.10.5000, PG II, UN2457
Chemical Container Material
Clear Glass
CAS Number
79-29-8
Chemical Formula
C6H14
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
86.18 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
2,3-dimethylbutane
Container Material
Clear Glass
Form
Liquid
Purity
98 %
PubChem CID
6589
Quantity
5
Volume
5 mL
REMOVE - Previous PI Node
D
MDL Number
MFCD00008925

Description

2,3-dimethylbutane, CAS Number 79-29-8, Molecular Weight 86.18 F.W., Chemical Formula C6H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2901.10.5000, PG II, UN2457

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.