Zoro Homepage

2, 3-dimethylphenol, 25g

  • Mfr # D0773-25G

  • Zoro # G7942459


product price: $64.29
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
Shipping Restrictions
Class 6.1, HS 2907.19.8000, PG II, UN2261
CAS Number
526-75-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0773-25G
Zoro #
G7942459
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,3-dimethylphenol
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Class 6.1, HS 2907.19.8000, PG II, UN2261
CAS Number
526-75-0
Chemical Formula
C8H10O
Molecular Weight
122.17 F.W.
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
2,3-dimethylphenol
Purity
98 %
Features
Air Sensitive, Light Sensitive
Form
Powder
Container Material
Clear Glass
PubChem CID
10687
Volume
25 g
REMOVE - Previous PI Node
D
Quantity
25
MDL Number
MFCD00002227

Description

2,3-dimethylphenol, CAS Number 526-75-0, Molecular Weight 122.17 F.W., Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2907.19.8000, PG II, UN2261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.