Zoro Homepage

2, 3-dimethylphenol, 500g

  • Mfr # D0773-500G

  • Zoro # G7913250


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C8H10O
Shipping Restrictions
Class 6.1, HS 2907.19.8000, PG II, UN2261
Chemical Container Size
500 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0773-500G
Zoro #
G7913250
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,3-dimethylphenol
Chemical Container Material
Clear Glass
Chemical Formula
C8H10O
Shipping Restrictions
Class 6.1, HS 2907.19.8000, PG II, UN2261
Shelf Life
24 mo
Molecular Weight
122.17 F.W.
Chemical Container Type
Bottle
CAS Number
526-75-0
Application
GC Analysis
Container Type
Bottle
Product Type
2,3-dimethylphenol
Purity
98 %
Form
Powder
Features
Air Sensitive, Light Sensitive
Container Material
Clear Glass
Quantity
500
Volume
500 g
REMOVE - Previous PI Node
D
PubChem CID
10687
MDL Number
MFCD00002227

Description

2,3-dimethylphenol, CAS Number 526-75-0, Molecular Weight 122.17 F.W., Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2907.19.8000, PG II, UN2261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.