Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 4, 4-Trimethyl-1-Pentene, 100mL

  • Mfr # T0665-100ML

  • Zoro # G8176749


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C8H16
Chemical Container Size
100 mL
Molecular Weight
112.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0665-100ML
Zoro #
G8176749
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
2,4,4-Trimethyl-1-Pentene
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C8H16
Molecular Weight
112.22
Shipping Restrictions
UN2050, Diisobutylene, Isomeric Compounds, 3, PG II
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
107-39-1

Description

2,4,4-Trimethyl-1-Pentene, CAS Number 107-39-1, Molecular Weight 112.22, Chemical Formula C8H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2050, Diisobutylene, Isomeric Compounds, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.