2, 4, 6-Tri(2-Pyridyl)-1, 3, 5-Triazine, 1g
Mfr # T0530-1G
Zoro # G8219668
product price: $52.99
/eaKey Features
Chemical Container Size
1 g
Shelf Life
24 mo
Chemical Formula
C18H12N6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0530-1G
Zoro #
G8219668
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
2,4,6-Tri(2-Pyridyl)-1,3,5-Triazine
Shelf Life
24 mo
Chemical Formula
C18H12N6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
312.34
Chemical Container Type
Bottle
CAS Number
3682-35-7
Description
2,4,6-Tri(2-Pyridyl)-1,3,5-Triazine, CAS Number 3682-35-7, Molecular Weight 312.34, Chemical Formula C18H12N6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.