Zoro Homepage

2, 4, 6-Trichlorobenzoyl Chloride, 5g

  • Mfr # T1413-5G

  • Zoro # G8151567


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C7H2Cl4O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1413-5G
Zoro #
G8151567
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,4,6-Trichlorobenzoyl Chloride
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C7H2Cl4O
Molecular Weight
243.89
CAS Number
4136-95-2
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

2,4,6-Trichlorobenzoyl Chloride, CAS Number 4136-95-2, Molecular Weight 243.89, Chemical Formula C7H2Cl4O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.