2, 4, 6-Trimethyl-1, 3-Phenylenediamine, 25g

  • Mfr # T1275-25G

  • Zoro # G8193223


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C9H14N2
Molecular Weight
150.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1275-25G
Zoro #
G8193223
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,4,6-Trimethyl-1,3-Phenylenediamine
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C9H14N2
Molecular Weight
150.23
Shelf Life
24 mo
CAS Number
3102-70-3

Description

2,4,6-Trimethyl-1,3-Phenylenediamine, CAS Number 3102-70-3, Molecular Weight 150.23, Chemical Formula C9H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.