2, 4-di-Tert-Butylphenol, 500g
Mfr # D0229-500G
Zoro # G8051193
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
500 g
CAS Number
96-76-4
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0229-500G
Zoro #
G8051193
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
2,4-di-Tert-Butylphenol
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
96-76-4
Chemical Container Type
Bottle
Shipping Restrictions
UN2430, Alkylphenol, Solid, N.O.S. (2,4-Di-tert-butylphenol), 8, Pg III
Molecular Weight
F.W. 206.33
Chemical Formula
C14H22O
Description
2,4-di-Tert-Butylphenol, CAS Number 96-76-4, Molecular Weight F.W. 206.33, Chemical Formula C14H22O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2430, Alkylphenol, Solid, N.O.S. (2,4-Di-tert-butylphenol), 8, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.