Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 4-diaminoanisole dihydrochloride, 25g

  • Mfr # D0074-25G

  • Zoro # G8011153


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 211.09
CAS Number
614-94-8
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Formula
C7H10N2O.2HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0074-25G
Zoro #
G8011153
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,4-diaminoanisole dihydrochloride
Molecular Weight
F.W. 211.09
CAS Number
614-94-8
Chemical Container Type
Bottle
Chemical Formula
C7H10N2O.2HCl
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

2,4-diaminoanisole dihydrochloride, CAS Number 614-94-8, Molecular Weight F.W. 211.09, Chemical Formula C7H10N2O.2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.