Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 4-Dichlorobenzoic Acid, 500g

  • Mfr # D0337-500G

  • Zoro # G7985597


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 191.02
Chemical Formula
C7H4Cl2O2
Chemical Container Type
Bottle
Chemical Container Size
500 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0337-500G
Zoro #
G7985597
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,4-Dichlorobenzoic Acid
Molecular Weight
F.W. 191.02
Chemical Formula
C7H4Cl2O2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
50-84-0

Description

2,4-Dichlorobenzoic Acid, CAS Number 50-84-0, Molecular Weight F.W. 191.02, Chemical Formula C7H4Cl2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.