Zoro Homepage
This item is Discontinued.
Tci Americas 2, 4-dichloroBenzotrichloride, 25g D0428-25G

2, 4-dichloroBenzotrichloride, 25g (Discontinued)

  • Mfr # D0428-25G
  • Zoro # G8027999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0428-25G
Zoro #
G8027999
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,4-dichloroBenzotrichloride
Chemical Formula
C7H3Cl5
Shelf Life
24 mo
CAS Number
13014-18-1
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg II
Molecular Weight
F.W. 264.35
Chemical Container Type
Bottle

Description

2,4-dichloroBenzotrichloride, CAS Number 13014-18-1, Molecular Weight F.W. 264.35, Chemical Formula C7H3Cl5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, N.O.S., 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.