Zoro Homepage

2, 4-dihydroxyBenzophenone, 500g

  • Mfr # D0573-500G

  • Zoro # G6456537


product price: $215.99
/ea
Free Shipping & Returns

Key Features

CAS Number
131-56-6
Container Type
Bottle
Chemical Container Size
500 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0573-500G
Zoro #
G6456537
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,4-dihydroxyBenzophenone
CAS Number
131-56-6
Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
214.22 F.W.
Chemical Formula
C13H10O3
Form
Powder
Application
GC Analysis
Purity
98 %
Shipping Restrictions
HS 2914.50.3000
Container Material
Clear Glass
Product Type
2,4-dihydroxyBenzophenone
PubChem CID
8572
REMOVE - Previous PI Node
D
Quantity
500
MDL Number
MFCD00002277
Volume
500 g

Description

2,4-dihydroxyBenzophenone, CAS Number 131-56-6, Molecular Weight 214.22 F.W., Chemical Formula C13H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2914.50.3000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.