Zoro Homepage

2, 4-dimethylpentane, 25mL

  • Mfr # D0769-25ML

  • Zoro # G8052060


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Class 3, HS 2901.10.5000, PG II, UN1206
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
25 mL
CAS Number
108-08-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0769-25ML
Zoro #
G8052060
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2,4-dimethylpentane
Shipping Restrictions
Class 3, HS 2901.10.5000, PG II, UN1206
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
108-08-7
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C7H16
Molecular Weight
100.21 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
2,4-dimethylpentane
Purity
99 %
Form
Liquid
Container Material
Clear Glass
PubChem CID
7907
REMOVE - Previous PI Node
D
Quantity
25
MDL Number
MFCD00008945
Volume
25 mL

Description

2,4-dimethylpentane, CAS Number 108-08-7, Molecular Weight 100.21 F.W., Chemical Formula C7H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2901.10.5000, PG II, UN1206

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.