Zoro Homepage

2, 4-dimethylpentane, 5mL

  • Mfr # D0769-5ML

  • Zoro # G8078913


product price: $114.99
/ea
Free Shipping & Returns

Key Features

CAS Number
108-08-7
Chemical Container Size
5 mL
Shelf Life
24 mo
Shipping Restrictions
Class 3, HS 2901.10.5000, PG II, UN1206
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0769-5ML
Zoro #
G8078913
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
2,4-dimethylpentane
CAS Number
108-08-7
Shelf Life
24 mo
Shipping Restrictions
Class 3, HS 2901.10.5000, PG II, UN1206
Chemical Grade
Reagent
Chemical Formula
C7H16
Molecular Weight
100.21 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
2,4-dimethylpentane
Form
Liquid
Purity
99 %
Container Material
Clear Glass
MDL Number
MFCD00008945
Volume
5 mL
Quantity
5
REMOVE - Previous PI Node
D
PubChem CID
7907

Description

2,4-dimethylpentane, CAS Number 108-08-7, Molecular Weight 100.21 F.W., Chemical Formula C7H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2901.10.5000, PG II, UN1206

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.