2, 4-dimethylphenol, 25g
Mfr # D0774-25G
Zoro # G7928809
product price: $35.79
/eaKey Features
Shelf Life
24 mo
Shipping Restrictions
Class 6.1, HS 2907.19.6100, PG II, UN3430
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0774-25G
Zoro #
G7928809
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2,4-dimethylphenol
Shelf Life
24 mo
Shipping Restrictions
Class 6.1, HS 2907.19.6100, PG II, UN3430
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
122.17 F.W.
CAS Number
105-67-9
Chemical Formula
C8H10O
Application
GC Analysis
Container Type
Bottle
Product Type
2,4-dimethylphenol
Features
Air Sensitive
Purity
98 %
Container Material
Clear Glass
Form
Liquid
Volume
25 g
PubChem CID
7771
REMOVE - Previous PI Node
D
MDL Number
MFCD00002233
Quantity
25
Description
2,4-dimethylphenol, CAS Number 105-67-9, Molecular Weight 122.17 F.W., Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2907.19.6100, PG II, UN3430
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.