Zoro Homepage

2, 4-dimethylphenol, 500g

  • Mfr # D0774-500G

  • Zoro # G7929798


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0774-500G
Zoro #
G7929798
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,4-dimethylphenol
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Class 6.1, HS 2907.19.6100, PG II, UN3430
Chemical Formula
C8H10O
Molecular Weight
122.17 F.W.
CAS Number
105-67-9
Application
GC Analysis
Container Type
Bottle
Product Type
2,4-dimethylphenol
Container Material
Clear Glass
Form
Liquid
Purity
98 %
Features
Air Sensitive
PubChem CID
7771
MDL Number
MFCD00002233
REMOVE - Previous PI Node
D
Quantity
500
Volume
500 g

Description

2,4-dimethylphenol, CAS Number 105-67-9, Molecular Weight 122.17 F.W., Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2907.19.6100, PG II, UN3430

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.