Zoro Homepage

2, 4-dinitrofluorobenzene, 25g

  • Mfr # D0835-25G

  • Zoro # G8078907


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Class 6.1, HS n.o. 2904.20.4500, PG II, UN2811
CAS Number
70-34-8
Shelf Life
24 mo
Molecular Weight
186.1 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0835-25G
Zoro #
G8078907
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,4-dinitrofluorobenzene
Chemical Container Type
Bottle
Shipping Restrictions
Class 6.1, HS n.o. 2904.20.4500, PG II, UN2811
CAS Number
70-34-8
Shelf Life
24 mo
Molecular Weight
186.1 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C6H3FN2O4
Container Type
Bottle
Application
GC Analysis
Product Type
2,4-Dinitrofluorobenzene
Features
Air Sensitive
Purity
99 %
Form
Liquid
Container Material
Clear Glass
Volume
25 g
REMOVE - Previous PI Node
D
Quantity
25
PubChem CID
6264
MDL Number
MFCD00007056

Description

2,4-dinitrofluorobenzene, CAS Number 70-34-8, Molecular Weight 186.1 F.W., Chemical Formula C6H3FN2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS n.o. 2904.20.4500, PG II, UN2811

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.