Zoro Homepage

2, 4-dinitrofluorobenzene, 500g

  • Mfr # D0835-500G

  • Zoro # G7901533


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Class 6.1, HS 2904.20.4500, PG II, UN2811
Chemical Formula
C6H3FN2O4
CAS Number
70-34-8
Molecular Weight
186.1 F.W.
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0835-500G
Zoro #
G7901533
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,4-dinitrofluorobenzene
Shipping Restrictions
Class 6.1, HS 2904.20.4500, PG II, UN2811
Chemical Formula
C6H3FN2O4
CAS Number
70-34-8
Molecular Weight
186.1 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
2,4-Dinitrofluorobenzene
Features
Air Sensitive
Form
Liquid
Purity
99 %
Container Material
Clear Glass
MDL Number
MFCD00007056
Volume
500 g
Quantity
500
PubChem CID
6264
REMOVE - Previous PI Node
D

Description

2,4-dinitrofluorobenzene, CAS Number 70-34-8, Molecular Weight 186.1 F.W., Chemical Formula C6H3FN2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2904.20.4500, PG II, UN2811

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.