2, 5-Dihydroxybenzoic Acid, 25g
Mfr # D0569-25G
Zoro # G7910450
product price: $73.59
/eaKey Features
Molecular Weight
154.12 F.W.
Chemical Grade
HPLC
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0569-25G
Zoro #
G7910450
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2,5-Dihydroxybenzoic Acid
Molecular Weight
154.12 F.W.
Chemical Grade
HPLC
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
490-79-9
Chemical Formula
C7H6O4
Container Type
Bottle
Product Type
2,5-Dihydroxybenzoic Acid
Purity
98 %
Shipping Restrictions
HS n.o. 2918.29.7500
Form
Powder
Container Material
Clear Glass
PubChem CID
3469
MDL Number
MFCD00002460
Quantity
25
REMOVE - Previous PI Node
D
Volume
25 g
Description
2,5-Dihydroxybenzoic Acid, CAS Number 490-79-9, Molecular Weight 154.12 F.W., Chemical Formula C7H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.29.7500
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.