Zoro Homepage

2, 5-Dihydroxybenzoic Acid, 500g

  • Mfr # D0569-500G

  • Zoro # G7917791


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Grade
HPLC
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0569-500G
Zoro #
G7917791
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,5-Dihydroxybenzoic Acid
Chemical Container Type
Bottle
Chemical Grade
HPLC
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
490-79-9
Chemical Formula
C7H6O4
Molecular Weight
154.12 F.W.
Container Type
Bottle
Product Type
2,5-Dihydroxybenzoic Acid
Shipping Restrictions
HS n.o. 2918.29.7500
Form
Powder
Purity
98 %
Container Material
Clear Glass
PubChem CID
3469
Volume
500 g
Quantity
500
MDL Number
MFCD00002460
REMOVE - Previous PI Node
D

Description

2,5-Dihydroxybenzoic Acid, CAS Number 490-79-9, Molecular Weight 154.12 F.W., Chemical Formula C7H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.29.7500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.