Zoro Homepage
This item is Discontinued.
Tci Americas 2, 5-dimethylaniline, 500g D0668-500G

2, 5-dimethylaniline, 500g (Discontinued)

  • Mfr # D0668-500G
  • Zoro # G7920670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0668-500G
Zoro #
G7920670
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,5-dimethylaniline
Shelf Life
24 mo
Shipping Restrictions
UN1711, Xylidines, Liquid, 6.1, Pg II
Chemical Formula
C8H11N
Chemical Container Material
Clear Glass
CAS Number
95-78-3
Chemical Container Type
Bottle
Molecular Weight
F.W. 121.18
Chemical Grade
Reagent

Description

2,5-dimethylaniline, CAS Number 95-78-3, Molecular Weight F.W. 121.18, Chemical Formula C8H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1711, Xylidines, Liquid, 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.