2, 6-di-Tert-Butyl-p-cresol, 25g

  • Mfr # D0228-25G

  • Zoro # G7946738


product price: $32.29
/ea

Key Features

Molecular Weight
F.W. 220.36
Chemical Container Type
Bottle
CAS Number
128-37-0
Chemical Container Size
25 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0228-25G
Zoro #
G7946738
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-di-Tert-Butyl-p-cresol
Molecular Weight
F.W. 220.36
Chemical Container Type
Bottle
CAS Number
128-37-0
Shelf Life
24 mo
Chemical Formula
C15H24O
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III

Description

2,6-di-Tert-Butyl-p-cresol, CAS Number 128-37-0, Molecular Weight F.W. 220.36, Chemical Formula C15H24O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.