Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 6-di-Tert-Butylphenol, 25g

  • Mfr # D0941-25G

  • Zoro # G7911850


product price: $27.39
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
206.33 F.W.
Chemical Container Type
Bottle
Chemical Container Size
25 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0941-25G
Zoro #
G7911850
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-di-Tert-Butylphenol
Chemical Container Material
Clear Glass
Molecular Weight
206.33 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
128-39-2
Chemical Formula
C14H22O
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
2,6-di-Tert-Butylphenol
Purity
98 %
Form
Liquid
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2907.19.2000
MDL Number
MFCD00008820
Quantity
25
PubChem CID
31405
Volume
25 g
REMOVE - Previous PI Node
D

Description

2,6-di-Tert-Butylphenol, CAS Number 128-39-2, Molecular Weight 206.33 F.W., Chemical Formula C14H22O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2907.19.2000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.