Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 6-di-Tert-Butylphenol, 500g

  • Mfr # D0941-500G

  • Zoro # G7975383


product price: $61.39
/ea

Key Features

Chemical Container Size
500 g
CAS Number
128-39-2
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
206.33 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0941-500G
Zoro #
G7975383
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,6-di-Tert-Butylphenol
CAS Number
128-39-2
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
206.33 F.W.
Chemical Formula
C14H22O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
2,6-di-Tert-Butylphenol
Container Material
Clear Glass
Purity
98 %
Shipping Restrictions
HS n.o. 2907.19.2000
Form
Liquid
REMOVE - Previous PI Node
D
Volume
500 g
Quantity
500
PubChem CID
31405
MDL Number
MFCD00008820

Description

2,6-di-Tert-Butylphenol, CAS Number 128-39-2, Molecular Weight 206.33 F.W., Chemical Formula C14H22O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2907.19.2000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.