Zoro Homepage

2, 6-diaminotoluene, 10g

  • Mfr # D0124-10G

  • Zoro # G8072589


product price: $58.69
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 122.17
Chemical Container Size
10 g
Shipping Restrictions
UN3077, Environmentally Hazardous Substances, Solid, N.O.S., 9, Pg III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0124-10G
Zoro #
G8072589
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
2,6-diaminotoluene
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 122.17
Shipping Restrictions
UN3077, Environmentally Hazardous Substances, Solid, N.O.S., 9, Pg III
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C7H10N2
CAS Number
823-40-5

Description

2,6-diaminotoluene, CAS Number 823-40-5, Molecular Weight F.W. 122.17, Chemical Formula C7H10N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substances, Solid, N.O.S., 9, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.