Zoro Homepage

2, 6-dichloroBenzonitrile, 25g

  • Mfr # D1137-25G

  • Zoro # G8015557


product price: $52.69
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
172.01 F.W.
Chemical Container Size
25 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1137-25G
Zoro #
G8015557
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-dichloroBenzonitrile
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
172.01 F.W.
Shelf Life
24 mo
Chemical Formula
C7H3Cl2N
Chemical Grade
Reagent
CAS Number
1194-65-6
Container Type
Bottle
Application
GC Analysis
Product Type
2,6-dichloroBenzonitrile
Purity
99 %
Shipping Restrictions
Class 9, HS n.o. 2926.90.1100, PG III, UN3077
Container Material
Clear Glass
Form
Powder
PubChem CID
3031
MDL Number
MFCD00001781
REMOVE - Previous PI Node
D
Volume
25 g
Quantity
25

Description

2,6-dichloroBenzonitrile, CAS Number 1194-65-6, Molecular Weight 172.01 F.W., Chemical Formula C7H3Cl2N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS n.o. 2926.90.1100, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.