Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 6-dichloroindophenol sodium salt, 1g

  • Mfr # D0375-1G

  • Zoro # G8024237


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 g
CAS Number
620-45-1
Chemical Container Type
Bottle
Chemical Formula
O=C6H2Cl2=NC6H4ONa
Molecular Weight
F.W. 290.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0375-1G
Zoro #
G8024237
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
2,6-dichloroindophenol sodium salt
CAS Number
620-45-1
Chemical Container Type
Bottle
Chemical Formula
O=C6H2Cl2=NC6H4ONa
Molecular Weight
F.W. 290.08
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

2,6-dichloroindophenol sodium salt, CAS Number 620-45-1, Molecular Weight F.W. 290.08, Chemical Formula O=C6H2Cl2=NC6H4ONa, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.