Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 6-dichloroindophenol sodium salt, 25g

  • Mfr # D0375-25G

  • Zoro # G7937653


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
326.1 F.W.
CAS Number
620-45-1
Chemical Formula
C12H6Cl2NNaO2¿2H2O
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0375-25G
Zoro #
G7937653
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-Dichloroindophenol Sodium Salt
Chemical Container Type
Bottle
Molecular Weight
326.1 F.W.
CAS Number
620-45-1
Chemical Formula
C12H6Cl2NNaO2¿2H2O
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
2,6-Dichloroindophenol Sodium Salt
Features
Hygroscopic, Light Sensitive
Shipping Restrictions
HS 2914.50.3000
Container Material
Glass
Chemical Grade
Lab
Form
Powder
Purity
95 %
Volume
25 g
MDL Number
MFCD00150015
Storage Temperature - Maximum
22 Degrees C
Quantity
25
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
D

Description

2,6-Dichloroindophenol Sodium Salt, Concentration Not Applicable, CAS Number 620-45-1, Molecular Weight 326.1 F.W., Chemical Formula C12H6Cl2NNaO2�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS 2914.50.3000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.