Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 6-dihydroxynaphthalene, 25g

  • Mfr # D0956-25G

  • Zoro # G7978317


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
160.17 F.W.
CAS Number
581-43-1
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0956-25G
Zoro #
G7978317
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-dihydroxynaphthalene
Chemical Grade
Reagent
Molecular Weight
160.17 F.W.
CAS Number
581-43-1
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C10H8O2
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
2,6-dihydroxynaphthalene
Form
Powder
Features
Air Sensitive
Container Material
Clear Glass
Purity
95 %
Shipping Restrictions
HS 2907.29.9000
Volume
25 g
Quantity
25
REMOVE - Previous PI Node
D
PubChem CID
93552
MDL Number
MFCD00004082

Description

2,6-dihydroxynaphthalene, CAS Number 581-43-1, Molecular Weight 160.17 F.W., Chemical Formula C10H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2907.29.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.