Zoro Homepage

2, 6-dihydroxynaphthalene, 5g

  • Mfr # D0956-5G

  • Zoro # G7923489


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
CAS Number
581-43-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0956-5G
Zoro #
G7923489
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,6-dihydroxynaphthalene
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
581-43-1
Molecular Weight
160.17 F.W.
Chemical Formula
C10H8O2
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
2,6-dihydroxynaphthalene
Purity
95 %
Form
Powder
Features
Air Sensitive
Shipping Restrictions
HS 2907.29.9000
Container Material
Clear Glass
Quantity
5
MDL Number
MFCD00004082
Volume
5 g
REMOVE - Previous PI Node
D
PubChem CID
93552

Description

2,6-dihydroxynaphthalene, CAS Number 581-43-1, Molecular Weight 160.17 F.W., Chemical Formula C10H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2907.29.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.