Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 6-dimethyl-4-heptanol, 500mL

  • Mfr # D0732-500ML

  • Zoro # G7958400


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
108-82-7
Molecular Weight
144.26 F.W.
Chemical Formula
C9H20O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0732-500ML
Zoro #
G7958400
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2,6-dimethyl-4-heptanol
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
108-82-7
Molecular Weight
144.26 F.W.
Chemical Formula
C9H20O
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
2,6-Dimethyl-4-Heptanol
Form
Liquid
Purity
85 %
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2905.19.9090
REMOVE - Previous PI Node
D
PubChem CID
7957
MDL Number
MFCD00008944
Volume
500 mL
Quantity
500

Description

2,6-dimethyl-4-heptanol, CAS Number 108-82-7, Molecular Weight 144.26 F.W., Chemical Formula C9H20O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2905.19.9090

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.