Zoro Homepage

2, 6-dimethyl-4-heptanone, 500mL

  • Mfr # D0733-500ML

  • Zoro # G8008721


product price: $56.39
/ea

Key Features

CAS Number
108-83-8
Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
Chemical Formula
C9H18O
Molecular Weight
142.24 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0733-500ML
Zoro #
G8008721
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2,6-dimethyl-4-heptanone
CAS Number
108-83-8
Chemical Container Material
Clear Glass
Chemical Formula
C9H18O
Molecular Weight
142.24 F.W.
Shipping Restrictions
Class 3, HS 2914.19.0000, PG III, UN1157
Chemical Container Type
Bottle
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
2,6-Dimethyl-4-Heptanone
Form
Liquid
Container Material
Clear Glass
Purity
90 %
REMOVE - Previous PI Node
D
PubChem CID
7958
Quantity
500
MDL Number
MFCD00008940
Volume
500 mL

Description

2,6-dimethyl-4-heptanone, CAS Number 108-83-8, Molecular Weight 142.24 F.W., Chemical Formula C9H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2914.19.0000, PG III, UN1157

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.