Zoro Homepage

2, 6-dimethylaniline, 25mL

  • Mfr # D0669-25ML

  • Zoro # G8016360


product price: $31.69
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
87-62-7
Molecular Weight
121.18 F.W.
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0669-25ML
Zoro #
G8016360
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2,6-dimethylaniline
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
87-62-7
Molecular Weight
121.18 F.W.
Chemical Grade
Reagent
Shipping Restrictions
Class 6.1, HS 2921.49.5000, PG II, UN1711
Chemical Formula
C8H11N
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
2,6-dimethylaniline
Container Material
Clear Glass
Purity
99 %
Form
Liquid
Features
Air Sensitive, Light Sensitive
Quantity
25
Volume
25 mL
MDL Number
MFCD00007747
PubChem CID
6896
REMOVE - Previous PI Node
D

Description

2,6-dimethylaniline, CAS Number 87-62-7, Molecular Weight 121.18 F.W., Chemical Formula C8H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2921.49.5000, PG II, UN1711

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.