Zoro Homepage

2, 7-dihydroxynaphthalene, 500g

  • Mfr # D0594-500G

  • Zoro # G7919462


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Formula
C10H8O2
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0594-500G
Zoro #
G7919462
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,7-dihydroxynaphthalene
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C10H8O2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
160.17 F.W.
CAS Number
582-17-2
Application
GC Analysis
Container Type
Bottle
Product Type
2,7-dihydroxynaphthalene
Form
Powder
Purity
99 %
Container Material
Clear Glass
Shipping Restrictions
HS 2907.29.9000
Quantity
500
MDL Number
MFCD00004085
Volume
500 g
REMOVE - Previous PI Node
D
PubChem CID
11397

Description

2,7-dihydroxynaphthalene, CAS Number 582-17-2, Molecular Weight 160.17 F.W., Chemical Formula C10H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2907.29.9000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.