2-Bromo-3-Chloropyridine, 25g
Mfr # B3860-25G
Zoro # G7907422
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
F.W. 192.44
Chemical Formula
C5H3BrClN
CAS Number
96424-68-9
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3860-25G
Zoro #
G7907422
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2-Bromo-3-Chloropyridine
Molecular Weight
F.W. 192.44
Chemical Formula
C5H3BrClN
CAS Number
96424-68-9
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
2-Bromo-3-Chloropyridine, CAS Number 96424-68-9, Molecular Weight F.W. 192.44, Chemical Formula C5H3BrClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.