2-Bromo-3-Chloropyridine, 5g
Mfr # B3860-5G
Zoro # G7905340
product price: $28.89
/eaKey Features
Shelf Life
24 mo
Chemical Formula
C5H3BrClN
CAS Number
96424-68-9
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3860-5G
Zoro #
G7905340
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2-Bromo-3-Chloropyridine
Shelf Life
24 mo
Chemical Formula
C5H3BrClN
CAS Number
96424-68-9
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 192.44
Description
2-Bromo-3-Chloropyridine, CAS Number 96424-68-9, Molecular Weight F.W. 192.44, Chemical Formula C5H3BrClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.