Zoro Homepage

2-Bromoacetamide, 5g

  • Mfr # B2852-5G

  • Zoro # G8083019


product price: $65.29
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
5 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2852-5G
Zoro #
G8083019
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-Bromoacetamide
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 137.96
CAS Number
683-57-8
Shipping Restrictions
UN2923, Corrosive Solid, Toxic, N.O.S., 8, PG II
Chemical Formula
C2H4BrNO

Description

2-Bromoacetamide, CAS Number 683-57-8, Molecular Weight F.W. 137.96, Chemical Formula C2H4BrNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive Solid, Toxic, N.O.S., 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.